PANDA-BT888 2D Image Barcode Scanner Bluetooth + 2.4G with Dongle.
Beeper Operation Programmable tone & Volume.
PANDA SCANNER Wireless Handheld Barcode Scanner PRJ-BT888-2D Bluetooth + 2.4G 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
Model Number | PRJ-BT888-2D |
---|---|
Unit | 1unit |
Image (HxV) (Pixel) | 640x480 |
Light Source Aiming (nm) | 617 LED |
Illumination (K) | 6500 LED |
Depth Of Field (mm) | 40-200 (@UPC/EAN13mil PCS=90%); 20-250 (@QR 20mil PCS=100%) |
Scan Angle (°) | Elevation Angle : 65/Tilt Angle : 30/Declination : 55 |
Field of View (°) | 34 horizontal, 28 vertical |
Read Resolution (mil) | More than 5 |
Print Contrast | More than 25% |
Visual Indicator | Blue LED Lights, Buzzer |
Communication Interfaces | TTL-232, USB (HID-KBW, Virtual serial Port) |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 26 July 2022 |
Terakhir Diperbaharui | 11 August 2025 |
Informasi Produk
Description
Feature
- Plug and play, not need any driver, easy to operate.- Use Complete dust-proof design to meet more applications.
- Using latest decoder technology, can read all 1D and 2D barcodes.
- Ergonomic design, comfortable operating sense, it is not easy to fatigue.
- Supports to read screen barcodes, such as mobile phones and computers.
- Widely used in Wechat pay and Alipay, can quickly realize the ID and QR codes.
- Blue LED indicator and loud buzzer sound, can quick feedback reading recods.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |