PANDA SCANNER Barcode Scanner Portable Pocket (Tembakan Harga) PRJ-300R 1D/2D Black 4000K 1unit

Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number PRJ-300R
Unit 1unit
Image (HxV) (Pixel) 640x480
Light Source Aiming (nm) 617 LED
Illumination (K) 4000 LED
Image Sensor CMOS
Scan Speed (fps/s) 30
Depth Of Field (mm) 40-200 (@UPC/EAN13mil PCS=90%); 20-250 (@QR 20mil PCS=100%)
Scan Angle (°) Elevation angle : 65/Tilt angle : 30/Declination : 55
Field of View (°) 34 horizontal, 28 vertical
Read Resolution (mil) ≧4
Print Contrast ≧ 25%
Visual Indicator Blue LED Light, Red charge light and Buzzer
Communication Model 2.4G , blue BLE4.0 and TypeC
Communication Distance (m) 2.4G: 100 (open air) ,Bluetooth: 40 (open air)
Memory Capacity (bits) Up to 512000 (35000 EAN 13 codes)
Color Black
Berat (Kg) 0.3
Tanggal Produk Terdaftar 25 July 2022
Terakhir Diperbaharui 26 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Don't need any driver, plug and play.
- Read 1D and 2D code on screen and paper.
- Super battery capacity is up to 1500mAh.
- Charge time is 3 hours and continuous scanning time is 24hours.
- Support double firmware upgrade online: wireless and decoder.
- Communication model: 2.4G, bluetooth and typeC cable.
- Communication distance(open air) : 2.4G:100meters,Blutooth: 40meters.
- Smart body, unique and ergonomic design, comfortable operating sense.
- Three LED indicator : Green(decoder light) Red(charge light), Blue(Connection success).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan