PANDA SCANNER Barcode Scanner Omni (Tembakan Harga) PRJ-2200 1D 1unit
Rp889.900
Persediaan
Spesifikasi Produk
| Model Number | PRJ-2200 |
|---|---|
| Unit | 1unit |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 25 July 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Peringatan
Note : PRJ-9820A adalah Pengganti PRJ-2200 yg Discountinues.Feature
- Plug and play, not need any driver, easy to operate. - Supports auto-sleep and wake-up functions, can increase core device lifetime.
- Large window design, 20 scan lines with 5 directions at rate of 1650 scans per second.
- It is ideally suited for supermarkets, pharmacies, petrol stations, retail stores.
- Using the latest high performance hard decoding chip, can decode a variety of complex ID barcodes.
- The apperance is novel, fashionable and founder can easily embedded in various devices.
- Super cool blue and red two-color LED indicator,double buzzer to adapt to various nosy environments
- The cable is made of high temperature resistant material and high quality inner copperwire to meet various environments and using line is longer
Use
DECODE CAPABILITY:UPC/EAN/JAN,UPC-A & UPC-E,EAN-8 & EAN-13, JAN-8 &JAN-13, ISBN/ISSN, Code 39 (with full ASCII), Codabar (NW7), Code 128 & EAN 128,Code 93,Interleaved 2 of 5 (ITF),Addendum 2 of 5, IATA Code,MSI/Plessy, China Postal Code,Code 32 (Italian Pharmacode),RSS 14,RSS Limited, RSS Expanded
INDUSTRY-APPLICATIONS :
- Retail-Point of sale
- Commercial Services: banks, public administration, utilities
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/PANDA%20SCANNER%20Barcode%20Scanner%20Omni%20(Tembakan%20Harga)%20PRJ-2200%201D%201unit/j6S032705690-1.jpg)