PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga) PRJ-333 1D 1unit
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | PRJ-333 |
|---|---|
| Unit | 1unit |
| Excellent Reading Performance (cm) | from 10 to 70 (PCS: 90% Code 39) |
| High Resolution Reading Capability (mm) | up to 0.10 |
| Drop Test Approved (m) | 1.5 |
| Scan Speed (scan/s) | 100 with Auto-sensing |
| Light Source (nm) | Visible Laser Diode 670 ±10 |
| Skew Angle (°) | 45 |
| Pitch Angle (°) | 60 |
| Host Systems Interface | USB (HID) interface |
| Option Decodable | RSS-14, RSS Limited, RSS Expanded |
| Voltage (V) | 5 DC 5% |
| Operation Current (mA) | 180 |
| Standby Current(mA) | 70 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 25 July 2022 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
PRJ-333 Laser Barcode Scanner 1D, tidak ada standnya dan tisak auto scan.
(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)
Ergonomic, robust design
With multiple interface design (KB USB (HID) interface
Visible Laser Diode 670m
Excellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)
High Resolution Reading Capability is up to 0.10mm(4 mil)
Drop Test Approved by 1.5M drop
Specification/Descriptions
Manner of scan starting Manual sensor scan
Manner of using Portable or setting in bracket
Decodable Capability:
Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)
Ergonomic, robust design
With multiple interface design (KB USB (HID) interface
Visible Laser Diode 670m
Excellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)
High Resolution Reading Capability is up to 0.10mm(4 mil)
Drop Test Approved by 1.5M drop
Specification/Descriptions
Manner of scan starting Manual sensor scan
Manner of using Portable or setting in bracket
Decodable Capability:
Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/PANDA%20SCANNER%20Barcode%20Scanner%20Handheld%20(Tembakan%20Harga)%20PRJ-333%201D%201unit/9vS032705355-2.jpg)