Bridgestone Pass Color PA0312 (Both ends F) PA0312-610 F+F 1pc

#Nomor SKU S032679922
Wishlist
Rp979.900
Persediaan

Spesifikasi Produk

Model Number PA0312-610 F+F
Unit 1pc
Mass (g/m) 620
Material Inner tube / oil resistant synthetic rubber, jacket / weather resistant synthetic rubber, cap / SS / SC equivalent steel, galvanized / chromate treatment
Maximum Operating Pressure (MPa) 3.5
Minimum Bending Radius (mm) 135
Minimum Bursting Pressure (MPa) 14
Recommended Ambient Temperature (°C) -40 to +70 (oil), 0 to +70 (water)
Reinforcing Layer 4C
Approximate Mass (g) Base / 315
Suitable fluid Mineral hydraulic oil, water
Thread Size G3/4
Connection Thread Parallel female thread for pipe (Female 30° sheet)
Dimension X (mm) 36
Dimension Y (mm) 30
Fitting length (L) (mm) 83
Fluid Temperature Range (°C) -40 to +100 (oil), 0 to +60 (water)
Hose Inner Diameter (Φmm) 19
Hose Outer Diameter (Φmm) 31.4
Length (mm) 610
Length L (mm) 610
M Code 70348066
Berat (Kg) 1.5
Tanggal Produk Terdaftar 25 July 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan