Bridgestone Pascalato PA0724 (Both ends metal fittings F) PA0724-1650 F+F 1pc
Rp5.899.900
Persediaan
Spesifikasi Produk
| Model Number | PA0724-1650 F+F |
|---|---|
| Unit | 1pc |
| Material | Inner tube / oil resistant synthetic rubber, outer cover / wear and weather resistant synthetic rubber, mouthpiece / adapter / SS / SC equivalent steel, galvanized / chromate treated |
| Maximum Operating Pressure (MPa) | 7.0 |
| Minimum Bending Radius (mm) | 270 |
| Minimum Bursting Pressure (MPa) | 28 |
| Reinforcing Layer | 2W |
| Suitable fluid | Mineral hydraulic oil / water-glycol |
| Thread Size | G1 1/2 |
| Fluid Temperature Range (°C) | -40 + 100 (oil), 40 + 60 (water-glycol) |
| Hardware | Both ends bracket F |
| Hose Inner Diameter (Φmm) | 38.1 |
| Hose Outer Diameter (Φmm) | 50.2 |
| Inner Diameter (inch) | 1,5 |
| Length L (mm) | 1650 |
| M Code | 63068374 |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 25 July 2022 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Long life and high fatigue resistance Compact hydraulic piping with a small bending radius A wide range of products suitable for pump rated pressure
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
JIS K6349-3 (High pressure rubber hose) JIS B8360 (High pressure rubber hose assembly) Compliant product For general hydraulic piping
Use
For general hydraulic piping
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Bridgestone%20Pascalato%20PA0724%20(Both%20ends%20metal%20fittings%20F)%20PA0724-1650%20F%2BF%201pc/ltS032618785-1.jpg)