Bridgestone Air Picker R Type P010RCF 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | P010RCF |
|---|---|
| Unit | 1pc |
| Body Material | Free-cutting steel (plating) |
| Material (rubber) | Threaded radial (chloroprene rubber) |
| Static Payload (g) | 2000 |
| Suitable Air Pressure (MPa) | (Maximum) 0.40 |
| Compatible Workpiece Diameter Φ (mm) | (Inner diameter) 16-21 |
| Diameter A (Φmm) | 14 |
| Dimension B (mm) | Φ10 |
| Dimension C (mm) | 52 |
| Dimensions d (mm) | 21 |
| Dimension E (mm) | 22 |
| Dimension F (mm) | M5 |
| Mass (g) | 28 |
| M Code | 45534422 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 July 2022 |
| Terakhir Diperbaharui | 03 February 2026 |
Informasi Produk
Description
The balloon-type grip makes it easy to touch the work over a wide area, so the work is not damaged. Ideal for grabbing soft or fragile items. Since the rubber part swells concentrically, workpieces with different diameters can be grasped with one size, reducing the number of setup changes such as conventional chuck replacement. The payload is 25 to 100 times its own weight, making it lighter than other hands. A cylindrical rubber hollow body swells into a donut shape by air injection and softly contacts the inside of the workpiece over a wide area, holding it firmly without scratching the workpiece. For the R type, the rubber part is reinforced radially with nylon thread. Suitable for gripping and handling workpieces with small to medium internal diameter and medium mass. The T type has a rubber part reinforced with a nylon bias. Suitable for gripping and handling heavy workpieces with larger workpiece inner diameters. Unloading, transferring, transferring, inserting, sealing, stopper, etc. of workpieces
Warning
Avoid idle operation without workpieces.Use
Work removal, transfer, transfer, insertion, seals, stoppers, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||