Bridgestone Air Picker R Type P014RCF 1pc

#Nomor SKU S032604146
Wishlist
Rating:
100% of 100
(1)
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number P014RCF
Unit 1pc
Body Material Free-cutting steel (plating)
Material (rubber) Threaded radial (chloroprene rubber)
Static Payload (g) 2500
Suitable Air Pressure (MPa) (Maximum) 0.50
Compatible Workpiece Diameter Φ (mm) (Inner diameter) 21-27
Diameter A (Φmm) 19
Dimension B (mm) Φ14
Dimension C (mm) 56
Dimensions d (mm) 22
Dimension E (mm) 22
Dimension F (mm) M5
Mass (g) 60
M Code 45534431
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 July 2022
Terakhir Diperbaharui 28 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The balloon-type grip makes it easy to touch the work over a wide area, so the work is not damaged. Ideal for grabbing soft or fragile items. Since the rubber part swells concentrically, workpieces with different diameters can be grasped with one size, reducing the number of setup changes such as conventional chuck replacement. The payload is 25 to 100 times its own weight, making it lighter than other hands. A cylindrical rubber hollow body swells into a donut shape by air injection and softly contacts the inside of the workpiece over a wide area, holding it firmly without scratching the workpiece. For the R type, the rubber part is reinforced radially with nylon thread. Suitable for gripping and handling workpieces with small to medium internal diameter and medium mass. The T type has a rubber part reinforced with a nylon bias. Suitable for gripping and handling heavy workpieces with larger workpiece inner diameters. Unloading, transferring, transferring, inserting, sealing, stopper, etc. of workpieces
Warning
Avoid idle operation without workpieces.





Use
Work removal, transfer, transfer, insertion, seals, stoppers, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk