3M Isolasi Listrik PE Film (Selotip) 1350T-3 1219mmx66m 1roll
Rp7.699.900
Persediaan
Spesifikasi Produk
| Model Number | 1350T-3 |
|---|---|
| Unit | 1roll |
| Overall Width (mm) | 1219 |
| Adhesive Type | Acrylic |
| Backing Carrier Material | Polyester |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 22 July 2022 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
3M 1350T-1 Tape is a flame retarded, triple-layer polyester film tape which has UL component recognition for use as REINFORCED INSULATION as specified in UL 1950 para 2.9.4.2. It also offers excellent solvent resistance, good quick stick, smooth unwind, and is suitable for use on automatic taping equipment.
3M 1350T-1 Flame Retarded, Triple-layer Polyester Film Tape with Acrylic Pressure-Sensitive Adhesive is designed for use as inner-layer insulation on transformer magnet wire windings where REINFORCED INSULATION is required.
Temperature class : 130°C / 266°F
Decabromo Diphenyl Oxide (DBDPO) Free
o offers excellent solvent resistance, good quick stick, smooth unwind, and is suitable for use on automatic taping equipment.
Solvent resistant without thermosetting
3M 1350T-1 Flame Retarded, Triple-layer Polyester Film Tape with Acrylic Pressure-Sensitive Adhesive is designed for use as inner-layer insulation on transformer magnet wire windings where REINFORCED INSULATION is required.
Temperature class : 130°C / 266°F
Decabromo Diphenyl Oxide (DBDPO) Free
o offers excellent solvent resistance, good quick stick, smooth unwind, and is suitable for use on automatic taping equipment.
Solvent resistant without thermosetting
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/3M%20Isolasi%20Listrik%20PE%20Film%20(Selotip)%201350T-3%201219mmx66m%201roll/7nS032599275-2.jpg)