3M Isolasi Listrik Glass Cloth (Selotip) 69 White 3/4inchx66ft 1roll

#Nomor SKU S032599251
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Model Number 69
Unit 1roll
Overall Width (mm) 19.05
Adhesive Type Silicone
Maximum Operating Temperature (°C) 200
Elongation at Break (%) 5
Insulation Resistance (MΩ) 4.8x10^4
Shelf Life (year) 5
Dielectric Strength (V) 3000
Electrolytic Corrosion Factor 0.9
Overall Length (m) 20.1
Total Tape Thickness without Liner (mm) 0.178
Color White
Backing Carrier Material Glass cloth
Backing Carrier Thickness (mm) 0.125 (metric)
Total Tape Thickness (mm) 0.178 (Without Liner)
Berat (Kg) 2.0
Tanggal Produk Terdaftar 22 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M Glass Cloth Electrical Tape 69 is a white tape with a high-temperature, thermosetting, silicone adhesive. The thermosetting adhesive provides an increased bond once applied in areas of high ambient temperatures. UL recognized for continuous use up to 200°C. It conforms to Military Specification No. MIL-I-19166C.
3M Glass Cloth Tape 69 is edge-tear resistant conformable, high-temperature flame resistant adhesive. For use as a coil cover, anchor, for banding and core, layer and crossover insulation. Printable. Recommended for use with Scotch Electric Arc-Proofing Tape 77.
3/4 in x 66 ft
Glass cloth tape with a high-temperature, thermosetting, silicone adhesive
Adhesive provides an increased bond once applied in areas of high ambient temperatures
Edge-tear resistant conformable, high-temperature flame resistant
For use as a coil cover, anchor, banding and core, layer and crossover insulation
Printable
UL recognized for continuous use up to 200°C
Conforms to Military Specification No. MIL-I-19166C
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait