3M Particulate Respirator N95 9502+ 1box(50pcs)

#Nomor SKU S032595154
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Model Number 9502+
Unit 1box(50pcs)
Recommended Application Agricultural Production
Recommended Industry Construction
Filter Class N95
Nuisance Odor Relief (< OSHA PEL) No
SGBG New Product Yes
Exhalation Valve No
FDA Cleared No
Flame Resistance (ASTM D2859-96) No
Fluid Resistance No
Natural Rubber Latex Components No
Protection Level APF = 10
Respirator Size Standard
Respirator Style Flat Fold
Product Type Disposable Respirator
Features Advanced Electrostatic Media
Aerosol Type Non-Oil
Assigned Protection Factor 10
Product Color White
Berat (Kg) 5.0
Tanggal Produk Terdaftar 22 July 2022
Terakhir Diperbaharui 06 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M manufacturers this NIOSH-approved respirator in China and is temporarily importing it into the United States to supplement 3M's U.S. manufacturing and help meet pandemic demand spikes
Two knitted headband straps wrap around the back of head
3M Proprietary Filter Media. Helps make breathing easier
Adjustable Noseclip that helps provide a custom fit and secure seal
Convenient Flat-fold design
Soft inner layer, soft against face
Welded, Knitted Headbands for added comfort

The 3M 9502+ Particulate Respirator, N95 is a vertical flat-fold disposable respirator designed to help provide comfortable, reliable worker protection against non-oil based particles.
9502+ Particulate Respirator, N95 is a disposable particulate respirator that is designed to help provide reliable respiratory protection of at least 95 percent filtration efficiency against certain non-oil based particles. The lightweight, vertical flat-fold designed respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M`s proprietary filter media, 3M Advanced Electrostatic Media, filters dust and other particles, while allowing for easy breathing. The soft inner material and welded knitted headbands provide added comfort while the adjustable nose clip help provide a custom seal. These features are designed to enhance user comfort.

Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations. Can also be used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis, Mycobacterium tuberculosis, etc. Example applications include emergency or pandemic preparedness planning, stockpiling, etc.
Peringatan
Item ini membutuhkan pengadaan (indent) terlebih dahulu, wajib melakukan konfirmasi melalui tim CS kami sebelum melakukan pemesanan.
Feature
The silicone face is textured to reduce discomfort and skin irritation when worn.

A fit check tool is built in the lower part of the face, so you can easily check the fit.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan