FAG Spherical roller bearings 23244-BEA-XL-MB1-C3 1pc

#Nomor SKU S032591996
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number 23244-BEA-XL-MB1-C3
Unit 1pc
Bore Diameter (D) (mm) 220
Outside Diameter D (mm) 400
Width B (mm) 144
Berat (Kg) 96.4
Tanggal Produk Terdaftar 21 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm is a premium quality Roller Bearings from FAG. Moglix is a well-known ecommerce platform for qualitative range of Roller Bearings. All FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm, are sourced from the most reliable and official Roller Bearings vendors, chosen after performing detailed market surveys. Thus, FAG products are widely acknowledged in the market for their high quality. We are dedicatedly involved in providing an excellent quality array of FAG Roller Bearings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan