FAG Angular Contact Ball Bearing 7202-B-XL-TVP 1pc

#Nomor SKU S032585810
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number 7202-B-XL-TVP
Unit 1pc
Width B (mm) 11
Distance Between The Apexes of The Pressure Cones (a) (mm) 16
Contact Angle (α) (degree) 40
Minimum Diameter of Shaft Shoulder (da min) (mm) 19.2
Maximum Diameter of Housing Shoulder (Db max) (mm) 32.6
Maximum Fillet Radius of Housing (ra1 max) (mm) 0.3
Minimum chamfer dimension r1min (mm) 0.3
Shoulder Diameter on Inner Ring Wide Side Face (d1) (mm) 22.8
Limiting Speed nG (rpm) 29500
Basic Dynamic Load Rating, Radial (Cr) (N) 8900
Basic Static Load Rating, Radial (C0r) (N) 4450
Fatigue Load Limit, Radial (Cur) (N) 305
Maximum Diameter of Housing Shoulder (Da max) (mm) 30.8
Minimum chamfer dimension rmin (mm) 0.6
Shoulder Diameter on Outer Ring Wide Side Face D1 (mm) 27.6
Bore Diameter (D) (mm) 15
Minimum Operating Temperature (Tmin) (°C) -30
Maximum Operating Temperature (Tmax) (°C) 120
Outside Diameter D (mm) 35
Maximum Fillet Radius of Shaft (ra max) (mm) 0.6
Berat (Kg) 0.4
Tanggal Produk Terdaftar 21 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait