KARCHER Professional Ride On Scrubber Driers BD 90/160 R Classic Bp ( Included Accessories) 1unit

#Nomor SKU S032585506
Wishlist
Rp299.999.900
Persediaan

Spesifikasi Produk

Model Number BD 90/160 R Classic Bp ( Included Accessories)
Unit 1unit
Working width of brushes (mm) 900
Working Width Vacuuming (mm) 1200
Tank of Fresh/Dirty Water (L) 160 / 160
Theoretical Area Performance (m²/hour) 5400
Brush Rotation Speed (rpm) 100 - 190
Brush Contact Pressure (g/cm²) 30
Battery (V/Ah) 36 / 300
Traction Motor (W) 600
Drive Type Battery
Dimensions (LxWxH) (mm) 1740x970x1445
Berat (Kg) 372.0
Tanggal Produk Terdaftar 21 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specially developed for the Asian market, our new battery powered scrubber drier BD 90/160 R Classic Bp convinces with a superb price/performance ratio. With a tank capacity of 160 l, a large battery compartment for 300 Ah batteries and a 90 cm working width, the machine is ideal for cleaning large areas - and 80 kg brush pressure and 700 watts suction power guarantee outstanding cleaning results. In addition, the BD 90/160 R Classic Bp is equipped with our innovative KIK system to protect against incorrect operation. During operation anti-skid wheels guarantee safe driving, while integrated LED and warning lights increase safety for users and in the surrounding area. After operation an automatic, electronic parking brake, as well as the automatic lifting of the brush head and the squeegee, ensure safe downtimes that are gentle on components. Tried-and-tested components guarantee minimal maintenance effort and low service costs.

APPLICATION AREAS
- Perfect for building service contractors, in the retail sector or public buildings.
- For cleaning applications in logistics and industrial companies.

Equipment
- Disc brush
- Powerful traction drive
- Automatic water stop
- Parking brake
- Adjustable steering wheel
- Solenoid valve
- 2-tank system
Feature
- Large battery compartment to hold a 300 Ah battery
Enables uninterrupted work for up to 6 hours. High cleaning performance per battery charge. Maximum productivity.Scrubber drier BD 90/160 R Classic Bp: High suction power (700 watts)
- High suction power (700 watts)
Reduces residual water on cleaned areas. High suction power for dry floors. Minimises the risk of slipping on recently cleaned areas.Scrubber drier BD 90/160 R Classic Bp: Anti-skid wheels
- Anti-skid wheels
Prevents slipping on wet floors. Increases safety for the user. High reliability.

Ergonomic design, designed for the Asian market
- Steering wheel and seat can be adapted to the user.
- Maximum flexibility.
- High working comfort.

Innovative KIK system
- Great protection against operating errors.
- Prevents unauthorised use.
- Adjustable cleaning tasks without increasing the complexity for the operator.

D90 brush head comes as standard
- Brush head with 90 cm working width for large area performances.
- 80 kg brush pressure for excellent cleaning results.
- High cleaning efficiency.

Equipped with standard squeegee adapter.
- Suitable for straight, curve and V squeegees depending on requirements.
- Easy maintenance thanks to tried-and-tested components.
- Low service costs.

With LED daytime running light
- Also improve vision in the dark.
- Increases visibility during the day.
- Maximum safety for user and in surrounding area.

Stable anti-collision beam.
- Increases safety during turning manoeuvres.
- Effectively prevents damage to the tank.
- Effectively prevents damage to the drive.

Energy-saving eco!efficiency mode
- Lowers water requirement during cleaning.
- Lowers battery consumption and increases the runtime.
- Reduces the operating noise for applications in noise-sensitive areas.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan