ABB Power Supply CP-D 24/0.42 1unit
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | CP-D 24/0.42 |
|---|---|
| Unit | 1unit |
| Pollution Degree | 2 |
| Product Depth/Length (mm) | 57.5 |
| Product Height (mm) | 91 |
| Product Width (mm) | 18 |
| Characteristic of Output | Hiccup-mode |
| Connecting Capacity Input Circuit (mm²) | Flexible with Ferrule 0.2-1.5, Rigid 0.2-2.5 |
| Connecting Capacity Output Circuit (mm²) | Flexible with Ferrule 0.2-2.5, Rigid 0.2-2.5 |
| Input Voltage (V) | 90-264 AC, 120-375 DC |
| Minimum Mounting Distance (mm) | Electrical Conductive Board (horizontal 25, Vertical 25), Other Device Same Type (Horizontal 25, Vertical 25) |
| Number of Phases | 1 |
| Maximum Output Current (A) | 0.42 |
| Output Current (A) | 0.42 |
| Output Power (W) | 10 |
| Output voltage (V) | 24 |
| Rated Frequency Limits (Hz) | 47-63 |
| Rated Frequency (Hz) | 50, 60 |
| Rated Impulse with Stand Voltage (kV) | Input Circuit / Output Circuit 3 |
| Degree of Protection | Housing IP20, Terminals IP20 |
| Mounting on DIN Rail (mm) | TH35-15 (35x15 Mounting Rail) acc. to IEC 60715, TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
CP-D 24/0.42 Power supply In: 100-240VAC Out: 24VDC/0.42A
The CP-D 24/0.42 is a power supply from the CP-D range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 10 W, rated output current is 0.42 A at an output voltage of 24 V DC. The power supply provides a U/I output characteristic.
The CP-D 24/0.42 is a power supply from the CP-D range. The primary switch mode power supply offers a wide range input of 90-264 V AC and 120-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 10 W, rated output current is 0.42 A at an output voltage of 24 V DC. The power supply provides a U/I output characteristic.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan