SMT Power Battery Type VRLA (Aki Kering) SMT12120 1pc

#Nomor SKU S032524369
Wishlist
Rating:
100% of 100
(1)
Rp2.999.900
Persediaan

Spesifikasi Produk

Model Number SMT12120
Unit 1pc
Voltage (V) 12
Capacity (Ah) 120
Dimensions (WxDxH) (mm) 406x172x208
Total Height (mm) 214
Terminal Size T11
Terminal Type O
Resistance (ohm) ≤ 3.6
Berat (Kg) 33.5
Tanggal Produk Terdaftar 14 July 2022
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sealed Acid Battery.
- Convenient & Safety
- Long Cycle Life: Anti-erosion Pb-Ca multi alloy. ABS plastic material and high sealed reaction to efficiency assure the Dresden batterys long service life
- Fully Sealed: with cover and pole double seal design to prevent leakage of electrolysis and the reliability of safe-valve prevent oxygen and dust from outside enter into the battery
- Free Maintenance: with the performance of water reproduce and high sealed reaction efficiency, it no need any compensation of acid and water during use
- Economical: with high performance, long service life service life and lowest maintenance cost to offer consumers the most economical products.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk