EMC Pneumatic Cylinder Bore 32 TBC 32x1600mm 1pc
      Rp1.599.900     
Persediaan
   Spesifikasi Produk
| Unit | 1pc | 
|---|---|
| Bore Size (mm) | 32 | 
| Stroke (mm) | 1600 | 
| Port Size | G1/8 | 
| Cushion Stroke (mm) | 25 | 
| Acting Type | Double Acting | 
| Working Medium | Clean Air (40μm Filteration) | 
| Working Pressure (MPa) | 1.5 | 
| Working Temperature (°C) | -20-80 (dry air) | 
| Cushion Type | Adjustable Cushion | 
| Mounting Type | LB FA FB CA CB CR TC TCM | 
| Berat (Kg) | 3.8 | 
| Tanggal Produk Terdaftar | 14 July 2022 | 
| Terakhir Diperbaharui | 27 May 2025 | 
Informasi Produk
Description
TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
Warning
- Please confirm the Product Name and product details on Attribute Information- Image on this page only as Representative Image. It will follow the Model Number Information
Feature
- Moulds of cyliner front/ rear cover newly designed with better performance- EU structure(TPU material) for anti-dust seal , more abrasive, longer life
- Self-lubricated bronze bearing, much better lateral loading performance
- Special air cushion design, stronger and more stable
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
            Berubah pikiran tidak dapat diterima. Lihat selengkapnya
        
    GRATIS ONGKIR* ke Jabodetabek, Banten, 
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan
 
        
 
    



















































































































































 
    

 
     
    
 
         Buka WhatsApp
                    Buka WhatsApp