NACHI Straight Shank Aqua Drill EX Power Feed 4D PF4D0510 Series 9850 5.1mm 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | PF4D0510 |
|---|---|
| Unit | 1pc |
| Diameter (mm) | 5.1 |
| Flute Length (mm) | 39 |
| Overall Length (mm) | 81 |
| Shank Diameter (mm) | 6 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 14 July 2022 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
-Adopt the optimized cutting edge and flue geometry to improve the reduction of cutting resistance and chip evacuation drastically.
-D5Realize high accuracy and longer tool life in ultra-high-speed drilling in machining center or turning machine where chip jamming is easy to occur.
-D5Realize high accuracy and longer tool life in ultra-high-speed drilling in machining center or turning machine where chip jamming is easy to occur.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan