Peak Instrument Series Portable Tubidity Meter PT-4000S 1unit
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | PT-4000S |
|---|---|
| Unit | 1unit |
| Min. Readout (NTU) | 0.01 |
| Measuring range (NTU) | 5-100, 100-1000 |
| Basic Error (FS) | ±5% |
| Repeatability | ≤0.5% |
| Zero Drift (FS) | ±0.5% |
| Applications | Industrial waste water and river water |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 13 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
-4.3 inch color LCD screen with friendly UI makes operations easy.-Big storage space and support USB storage and data transfer to USB drive.
-There are three standard piecewise curves in the system. Customers can create up to 200 piecewise curves subject to different concentrations which will literally improve measurement precision.
-Adopt ARM9 main control chip which makes operations easy and smooth, instrument respond quickly.
-Adopt advanced power management system, can show the battery status in real time and be charged via USB port on PC or vehicle which is very convenient for customers.
-Adopt special and high precision light filter system to ensure the instrument’s stability and measurement precision.
-Cold light source, narrowband interference, with long lifetime up to 100,000 hours.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan