FLUKE Type-K Flexible Cuff Thermocouple Temperature Probe 80PK-11 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | 80PK-11 |
|---|---|
| Unit | 1pc |
| Measurement Range (°C) | -30 to 150 (-19.3°F to 302°F) |
| Accuracy | ±1.5°C (±2.7°F) |
| Measurement Time (Time Constant) (s) | 10 |
| Maximum Voltage (V) | 24 AC rms or 60 DC maximum for proper safe operation. |
| Maximum Temperature (°C) | 150 (302°F) |
| Total Length (m) | 1, 0.97 lead wire, 49.5cm fabric hook-and-loop fastener cuff |
| Insulation Material | Hytrel |
| Width of Attachment Material (cm) | 2.5 |
| Min Usable Pipe Diameter (cm) | 3.8 |
| Max. Usable Pipe Diameter (cm) | 14 |
| Connector Type | Yellow mini-thermocouple with 0.500inch pin |
| Connector Material | Hytrel 4774 |
| Maximum Temperature Connector (°C) | 200 (392°F) |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 07 July 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Designed for hands free measurement of HVAC temperature measuring applications- Use multiple and leave in place for route based routine maintenance
- Use with any temperature-measuring instrument designed to accept Type-K thermocouples
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan