FLUKE Type-K Flexible Cuff Thermocouple Temperature Probe

Sebelum PPN:
Rp2.399.900
Spesifikasi
Measurement Range (°C)-30 to 150 (-19.3°F to 302°F)
Accuracy±1.5°C (±2.7°F)
Measurement Time (Time Constant) (s)10
Maximum Temperature (°C)150 (302°F)
Total Length (m)1, 0.97 lead wire, 49.5cm fabric hook-and-loop fastener cuff
Connector MaterialHytrel 4774
Connector TypeYellow mini-thermocouple with 0.500inch pin
Insulation MaterialHytrel
Max. Usable Pipe Diameter (cm)14
Maximum Temperature Connector (°C)200 (392°F)
Maximum Voltage (V) 24 AC rms or 60 DC maximum for proper safe operation.
Min Usable Pipe Diameter (cm)3.8
Width of Attachment Material (cm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Designed for hands free measurement of HVAC temperature measuring applications
- Use multiple and leave in place for route based routine maintenance
- Use with any temperature-measuring instrument designed to accept Type-K thermocouples

Ulasan Produk

Tidak ada ulasan