FLUKE Remote Display Digital Multimeter FLK-233 1pc

#Nomor SKU S032471526
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number FLK-233
Unit 1pc
Ranging Auto/manual
Battery Type AA Alkaline
Battery Life (hour) 400
Safety CAT IV 600 V/CAT III 1000 V
External protection Rubber overmold
Size (HxWxL) (cm) 5.3x9.3x19.3
Counts 6000
Temperature (°C) -40 to +400
Wireless Communication 2.4GHz ISM Band 10 meter range
DC Voltage Range (V) 0.0001 - 1000
AC Voltage Range (V) 0.0001 - 1000
DC Current Range (A) 0.001 - 10
AC Current Range (A) 0.001 - 10
Resistance Range (ohm) 0.1 to 40000000
Capacitance Range (μF) 0.001 - 9999
Frequency Range (Hz) 5 to 50000
Berat (Kg) 1.0
Tanggal Produk Terdaftar 07 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke 233 Remote Display Digital Multimeter gives you ultimate flexibility in tough measurement situations
The Fluke 233 Digital Multimeter with its removable display gives you the flexibility to take measurements in hard to reach places or in areas with restricted access. You can be in two places at once and reduce the risk of arc flash by separating yourself from hazardous measurement situations. Just connect the meter to the test point and then place the display in a location up to 10 meters (33 ft.) away where you can see it. No more having to stretch into tight spots or hard to reach locations to take measurements. No more having to hold both the meter and the test leads to make a measurement. The Fluke 233 is ideal for any application where the measurement point is separated from controls or where you can't stay close to the meter during measurements due to hazards, moving machinery or in clean rooms. Plus, it features True RMS AC voltage and current for accurate measurements on non-linear signals.

Other useful features:
Radio transmitter automatically turns off the when the display is connected to the meter so you can use it as a conventional multimeter
Easy to read display with large digits and bright backlight
Delivers approximately 400 hours of battery life
Offers resistance, continuity, and diode test
Features a removable magnetic display that can be conveniently mounted where it can be easily seen
Low power wireless technology allows the display to be moved up to 10 meters (33 ft.) away from the point of measurement, without causing measurement interference
Allows you to take measurements without holding the meter, to improve visual focus on probes and augment safe electrical measurements
Provides auto power-off to maximize battery life
Features Min/Max, and Average recording to capture variations automatically
Feature
- True RMS Digital Multimeter with detachable display
- Measures up to 1000 VAC and DC
- Measures up to 10 A (20 A for 30 seconds)
- Provides a 10,000 μF capacitance range
- Measures frequency to 50 kHz
- Includes a built-in thermometer to measure temperature without a separate instrument

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan