FLUKE Non-Contact Voltage Tester LVD2/CT 1pc
Rp1.999.900
Persediaan
Spesifikasi Produk
Model Number | LVD2/CT |
---|---|
Unit | 1pc |
Safety Compliance | CAT IV 600 V |
Bulb Life (hour) | 100000 |
Operating | 90 V AC to 600 V AC |
Temperature Operating and Storage (°C) | 0 to 50 (-14°F to 122°F) |
Operating Humidity Ranges (%) | 0 to 95 (0°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 55°C) |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 07 July 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fluke LVD2 Volt Light detects voltage without contactLVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1" to 5" (2.54 cm to 12.7 cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.
Feature
- Non-contact AC voltage tester and LED flashlight- Detects from 90 to 600 V AC
- Features dual-sensitivity for two levels of detection
- Indicates proximity to AC voltage source with blue light
- Indicates you're at the source with red light
- Ultra-bright white LED light with 100,000-hour bulb life
- Safety rated to CAT IV 600 V
- Operating temperature 0°C to 50°C
- AAA battery included
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan