Jimco Oil Filter for Mitsubishi (Saringan Oli Mobil) ME064356/31240-53015 142/162mm 1pc

Rp159.900
Persediaan

Spesifikasi Produk

Model Number ME064356/31240-53015
Unit 1pc
Filter Type Oil Filter
Height (mm) 142/162
Inner Diameter (mm) 59/20.5
Catatan None
Outer Diameter (mm) 128/130
Qty (box) 16
Type Detail Metal E/C Element
Volume Per Carton 0.11
Cross Reference 138N, 3124053010, 3124053012, 3124053014, 3124053015, C7157, MC755406, MC760729, ME064354, ME054334, ME121789, ME180514, HDR2391PK, ME064356,
Berat (Kg) 1.0
Tanggal Produk Terdaftar 04 July 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIMCO’s Oil Filters remove impurities and undesired components from the oil that flows through an internal combustion engine in on- and off- road motor vehicles, light aircraft, and various naval vessels. The oil is necessary to lubricate the engine, and as such, it has to be free from particles that could slow it down by enhancing forces of friction, and greatly reducing effectiveness and efficiency of the engine. JIMCO’S oil filter gets rid of these particles, enabling the oil to lubricate the engine.
Use
Fuso Truck 6D22, 8Dc, Lodc, 8Dc 11 Built Up
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan