Jimco Air Filter Automotive for HINO (Filter Udara) 17801-1130/17801-67060 145mm 1pc
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | 17801-1130/17801-67060 |
|---|---|
| Unit | 1pc |
| Filter Type | Air Filter |
| Height (mm) | 145 |
| Inner Diameter (mm) | 109 |
| Catatan | None |
| Outer Diameter (mm) | 219 |
| Qty (box) | 12 |
| Type Detail | Round Metal E/C Element |
| Volume Per Carton | 0.11 |
| Cross Reference | 092758340, 1780130030, 1780167030, 1780167060, 1780178010, 1780178011, 2758340, A190, P500125, A-1396, A-1350, SFA7060, V91122019, A190, A1143, AF25584M |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 04 July 2022 |
| Terakhir Diperbaharui | 06 March 2026 |
Informasi Produk
Description
Clean air is critical to the performance and life of your engine. For efficient combustion, a modern diesel engine requires several thousand times as much air as it does fuel. Under normal operating conditions, to burn one gallon of fuel you have to clean 15,000 gallons of air.
Use
Dutro/Dyna 125Ps, 140Ps (E/T Plate)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Jimco%20Air%20Filter%20Automotive%20for%20HINO%20(Filter%20Udara)%2017801-1130%2F17801-67060%20145mm%201pc/c7S032447439-1.jpg)