Jimco Oil Filter for Toyota (Saringan Oli Mobil) 90915-YZZE2 90mm 1pc

Rp36.900
Persediaan

Spesifikasi Produk

Model Number 90915-YZZE2
Unit 1pc
Filter Type Oil Filter
Height (mm) 90
Catatan None
Outer Diameter (mm) 65
Qty (box) 50
Type Detail Spin on
Volume Per Carton 0.03
Thread Size (inch) 3/4X16
Cross Reference 90915YZZE2,C1136
Berat (Kg) 1.0
Tanggal Produk Terdaftar 04 July 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIMCO’s Oil Filters remove impurities and undesired components from the oil that flows through an internal combustion engine in on- and off- road motor vehicles, light aircraft, and various naval vessels. The oil is necessary to lubricate the engine, and as such, it has to be free from particles that could slow it down by enhancing forces of friction, and greatly reducing effectiveness and efficiency of the engine. JIMCO’S oil filter gets rid of these particles, enabling the oil to lubricate the engine.
Use
Toyota Alphard, Wuling Cortez
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan