ANSELL Heat Resistant Gloves Industrial (Sarung Tangan Anti Panas) HyFlex 11-423 Size 9 1pair

#Nomor SKU S032434187
Wishlist
Rating:
100% of 100
(1)
Rp329.900
Persediaan

Spesifikasi Produk

Model Number HyFlex 11-423
Unit 1pair
Coating Color Grey
Size 9
Liner Color Yellow HI-VIZ
Length (mm) 225-265
Coating Materia Water Based Polyurethane and nitrile
Liner Material Polyamide, Fiber glass
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 July 2022
Terakhir Diperbaharui 09 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Indicated protection levels: HyFlex® 11-423 industrial gloves follow a color-coded indicator system, helping workers identify when to use them safely
Advanced defenses: HyFlex® 11-423 safety gloves are composed of high-performance fibers, enabling them to resist heat of up to 100°C/212°F
Improved durability: HyFlex® 11-423 PPE gloves are hard-wearing, with EN and ANSI level 4 abrasion resistance
Enhanced grip and eco-friendliness: Water-based polyurethane coating ensures breathable comfort and better grip, while manufacturing is more eco-friendly
Increased convenience: They are available in vend pack form, for easy access and re-application
Contaminant-free: They are also silicone-free, preventing contaminant transfer to metal before painting
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk