OMRON Voltage Sensor SDV SDV-FH4 DC100/110 1pc
Rp4.199.900
Persediaan
Spesifikasi Produk
| Model Number | SDV-FH4 DC100/110 |
|---|---|
| Unit | 1pc |
| Timer Function | None |
| Input | For direct current and alternating current (switched by switch) |
| Shock Resistance Destruction (m/s²) | 294 |
| Shock Resistance Malfunction (m/s²) | 98 |
| Vibration Resistance (Malfunction) | 16.7Hz Double amplitude 1mm 3 directions 10min |
| Type of Operation | Single operation type (overvoltage or undervoltage detection) |
| Vibration Resistance (Destruction) | 10 to 25Hz, double amplitude 2mm (up to 19.6m/s2) 3 directions 2h |
| Kesalahan | (Settling error) Operating value ± 2%, reset value ± 7% (ratio to settling value) |
| Withstand Voltage | AC2000V 1min (between all electrical circuits and outer box, between input terminal and power supply terminal) |
| Control Power Supply (V) | DC 100/110 |
| Lightning impulse withstand voltage | ± 1.2x50μs 4500V (between electric circuit and outer box) ± 1.2x50μs 3000V (between power terminals) |
| Operating Time (s) | Operating time 0.5 or less (when overvoltage settling: when operating value changes from 80% to 120%, undervoltage settling: when operating value changes from 120% to 80%) |
| Insulation Resistance (MΩ) | 10 or more (between electrical circuit and outer box, between input terminal and power supply terminal) (at 500 VDC) |
| Influence of Temperature | Operation value (1) : ± 2%, (2) : ± 4% |
| Influence of frequency | Operation value ± 1% |
| Influence of Control Power | Operation value ± 1% |
| Operating Value Setting Range (V) | 10-300 (AC/DC input shared) |
| M Code | 39096881 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 29 June 2022 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types.
Added series with single-action timer function with on-delay / off-delay / power start-up lock timer (switched). (SDV-FH @ T)
Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH.
For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch)
The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity.
The return value setting range is even wider. (2-30% SDV-F)
Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D)
Obtained safety standards UL and CSA. (SDV-F)
Added series with single-action timer function with on-delay / off-delay / power start-up lock timer (switched). (SDV-FH @ T)
Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH.
For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch)
The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity.
The return value setting range is even wider. (2-30% SDV-F)
Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D)
Obtained safety standards UL and CSA. (SDV-F)
Feature
A new series of Baltyji Sensor Timer Functions for Voltage Detection/Alarm Formation is newly added Series SDV-F) and 2-Migration Formulation of Overvoltage Detection, Insufficient Voltage Detection (Switch Switch) Prepare two types of SDV-D) .
On Dailed/Off Dealing/Power Start Lock Timer (Switched by Switch) Series is added with a single operational timer function with an operation function. (Form SDV-FH T)
Over Current and Insufficient Current can also be detected by the combination with the divider type SDV-SH.
AC voltage and DC voltage. (Form SDV-F, -D -D is switched by the switch)
DC microwetting dedicated product (Form SDV-FL) can be switched without direct current polarity and without polarity.
Return value settling range can be further established widely. (2-30% SDV-F)
Equipped with a light emitting diode for operation display convenient for operation check. (Form SDV-F, -D)
Safety Standard UL, CSA Acquisition. (Form SDV-F)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan