OMRON Standard Type Proximity Sensor E2E-X2C112-R 2M 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | E2E-X2C112-R 2M |
|---|---|
| Unit | 1pc |
| AS ONE Part Number | 64-9679-11 |
| M Code | 63696159 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 June 2022 |
| Terakhir Diperbaharui | 31 March 2026 |
Informasi Produk
Description
Standard wide variation of magnetic metal presence / absence detection (optimal model can be selected according to conditions)
A lineup of different frequency types to prevent mutual interference Achieves excellent environmental resistance (standard cord material is oil resistant PVC, and the detection surface is made of cutting oil resistant material)
Cord protector is used as standard to prevent disconnection
A lineup of different frequency types to prevent mutual interference Achieves excellent environmental resistance (standard cord material is oil resistant PVC, and the detection surface is made of cutting oil resistant material)
Cord protector is used as standard to prevent disconnection
Feature
For equipment that does not cause sudden arrival due to "long distance detection"Even if the Dog is separated by the vibration of the device, it is difficult to detect
Even if there is a variation in the seating position of the workpiece, it is difficult to collide
Long distance stability detection technology "Thermo distance controlxIoT"
To facilities that can be recovered in a short time by skillless by "improvement of usability"
Exchange time using "E-jig" only 10 seconds
Further reduce sudden stop due to failure due to "oil-resistant power value 2 years"
Improve the degree of freedom of equipment design by "miniaturization"
It is easy to arrange for welding jigs
Consolidate models and unify inventory models
If it is 3-wire type "IO-LINK", it is possible to detect early and the phenomenon
Predictive maintenance of equipment by "status monitoring"
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan