OMRON Smart Proximity Sensor E2NC-ED02 1pc
Rp4.499.900
Persediaan
Spesifikasi Produk
| Model Number | E2NC-ED02 |
|---|---|
| Unit | 1pc |
| Cable | Standard |
| Repeatability (µm) | 2 |
| Type | The sensor head |
| Head Shape | Column |
| Detection Distance (mm) | 2 |
| Dimensions (mm) | Φ8x22 |
| AS ONE Part Number | 64-9680-54 |
| M Code | 63697699 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 June 2022 |
| Terakhir Diperbaharui | 31 March 2026 |
Informasi Produk
Description
Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature
Micron accuracy can be detected and set easily and reliably (teaching function)
You can check the detection margin (digital display)
Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change
Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
Micron accuracy can be detected and set easily and reliably (teaching function)
You can check the detection margin (digital display)
Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change
Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan