OMRON Small Safety Door Switch D4NS D4NS-2CF 1pc

#Nomor SKU S032380415
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Model Number D4NS-2CF
Unit 1pc
Protection Class IP67(EN60947-5-1)
Contact Resistance (miliΩ) 25 or less
Rated Frequency (Hz) 50/60
Rated Insulation Voltage (V) (Ui)300
Allowable Operation Frequency (times/minute) Up to 30
Impact Resistance Durability (m/s²) 1000 or more
Shock Resistance Malfunction (m/s²) 300 or more
Mechanical Durability 1,000,000 times or more
Operating Force (N) (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80
Ambient Relative Humidity (RH) 95 or less
Minimum Applicable Load (V-mA) DC5-1 resistance load (N level reference value)
Insulation Resistance (MΩ) Over 100
Type 1 conduit type
Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude
Allowable Operating Speed (m/s) 0.05 to 0.5
Electrical Durability 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load)
Electric Shock Protection Class Class II (double insulation)
Material (Head) Plastic
Operating Ambient Temperature (°C) -30 to +70 (but no freezing)
Mounting Side 4-way mounting possible (front direction at shipping)
M Code 39041161
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC.
Also released M12 connector type that saves labor and facilitates replacement work.
Standardized Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan