OMRON Small Safety Door Switch D4NS D4NS-6CF 1pc
Rp649.900
Persediaan
Spesifikasi Produk
| Model Number | D4NS-6CF |
|---|---|
| Unit | 1pc |
| Protection Class | IP67(EN60947-5-1) |
| Contact Resistance (miliΩ) | 25 or less |
| Rated Frequency (Hz) | 50/60 |
| Rated Insulation Voltage (V) | (Ui)300 |
| Vibration Resistance (Malfunction) | 10-55Hz 0.75mm single amplitude |
| Type | 2 conduit type |
| Shock Resistance Malfunction (m/s²) | 300 or more |
| Impact Resistance Durability (m/s²) | 1000 or more |
| Operating Force (N) | (Direct opening) Standard type minimum 60 (Direct opening) High load type minimum 80 |
| Electric Shock Protection Class | Class II (double insulation) |
| Minimum Applicable Load (V-mA) | DC5-1 resistance load (N level reference value) |
| Insulation Resistance (MΩ) | over 100 |
| Ambient Relative Humidity (RH) | 95 or less |
| Mechanical Durability | 1,000,000 times or more |
| Allowable Operating Speed (m/s) | 0.05 to 0.5 |
| Electrical Durability | 500,000 times or more (AC250V 3A, resistance load) 300,000 times or more (AC250V 10A, resistance load) |
| Open thermal Current (A) | 10 (EN60947-5-1) (Ith) |
| Material (Head) | Plastic |
| Operating Ambient Temperature (°C) | -30 to +70 (but no freezing) |
| Mounting Side | 4-way mounting possible (front direction at shipping) |
| M Code | 46513853 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 June 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
In addition to the conventional 1NC / 1NO and 2NC, the next-generation safety door switch contact configuration that supports multiple contacts, man-hours, and micro-loads is available in a 3-contact type of 2NC / 1NO and 3NC.
Also released M12 connector type that saves labor and facilitates replacement work.
Standardized Au clad contact with high contact reliability.
Applicable to both general load and minute load.
Also released M12 connector type that saves labor and facilitates replacement work.
Standardized Au clad contact with high contact reliability.
Applicable to both general load and minute load.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan