OMRON Safety Guard Switching Unit G9SX G9SX-GS226-T15-RT DC24 1pc

#Nomor SKU S032273878
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number G9SX-GS226-T15-RT DC24
Unit 1pc
Withstand Voltage (V/minute) Logical connection Input terminal ⇔ Power supply / other input / output terminals batch, all terminals batch ⇔ DIN rail: AC500 .
Tightening Strength (N m) (Terminal) 0.5
Function Safety guard switching unit
Operating Time (ms) (OFF to ON) When safety input is ON: 50 or less, when logical connection input is ON: 100 or less
Response Time (ON → OFF) 15ms or less
Terminal Block Screw terminal block
Ambient Relative Humidity (RH) 25 to 85
Rated Voltage (V) DC24
Maximum Set Time (s) Off-delay time: 15
Insulation Resistance (MΩ) Logic connection input terminal ⇔ Power supply, other I / O terminals, all terminals ⇔ Between DIN rails: 20 or more DC100V Mega
Vibration Resistance Frequency (Hz) 10 to 55 to 10 Single amplitude 0.375mm (Double amplitude 0.75mm)
Leakage Current (mA) OFF: 0.1 or less (safety output, auxiliary output), 1 or less (external Indicator light output)
Impact Resistance Durability (m/s²) 300
Wiring Length (m) 100 or less (for safety input and logic connection input) (External connection impedance: 100Ω or less and 10nF or less)
Mode Switching (ms) Mode switching input switching allowable time: 450 or less Operation mode switching response time: 50 or less
Output Configuration (Safety instantaneous output) 2 outputs, (Safety off-delay output) 2 outputs, (Auxiliary output) 6 outputs
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
Voltage (V) Residual voltage when ON: 3.0 or less (safety output, auxiliary output, external indicator output Reset input time (reset pressing time): 100ms or more
M Code 39071347
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan