OMRON Round Waterproof Connector (M12) T Joint Plug/Socket XS2 XS2R-D422-1 Light Grey 1pc

#Nomor SKU S032272048
Wishlist
Rp599.900
Persediaan

Spesifikasi Produk

Model Number XS2R-D422-1
Unit 1pc
Protection Class IP67 (IEC529)
Withstand Voltage (V/minute) AC 1500 1 (connector leak current 1mA or less)
Contact Resistance (miliΩ) 40 or less (Connector part: 20mV or less, 100mA or less)
Operating Temperature Range (°C) -25 to 70
Type Set type
Color Contact block: Light Grey
Insertion/Removal Durability (times) 200 or more
Operating Humidity Range (%RH) 20-85
Material (O-ring) Rubber
Assembly section fixing Strength (Tensile) 98N/15s, (rotation) 0.98Nm/15s
Material (Contact Block) PA resin (UL94V-O)
Material (Fixing Tool) Brass
Surface Treatment contact/Ni underground gold plating 0.4μm; Fixture/Ni plating
Rated Voltage (V) DC 250
Rated Current (A) 4
Insulation Resistance (MΩ) 10³ or more (at 500 VDC)
Contact Material Brass
Power Supply For DC
M Code 34813231
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
Warning
Carefully consider the wiring diagram of the sensor used and the internal connection diagram of the XS2R before use.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan