OMRON Printed Circuit Board Terminal Block XW4E (Screw Type) XW4E-04B1-V1 1pc

#Nomor SKU S032179682
Wishlist
Rp33.900
Persediaan

Spesifikasi Produk

Model Number XW4E-04B1-V1
Unit 1pc
Tightening Torque (N m) 0.22 to 0.25
Dimension A (mm) 15.2
Dimension B (mm) 11.43
Contacts Spacing (mm) 3.81
Material (Clamp Cage) Copper alloy
Material (Contactor) Copper alloy
Standard RoHS Directive, UL Standard (File No. E245101), VDE / IEC Standard, CSA Standard
AS ONE Part Number 64-3406-59
Withstand Voltage AC2500V, 1min
Suitable Circuit Board Thickness (mm) 1.6
Suitable Wire AWG26 to AWG16
Shape Small terminal block
Rated Voltage (V) IEC/DIN, VDE:AC160・UL/CSA:AC300
Rated Current (A) IEC / DIN, VDE: 10 (ambient temperature 40 ° C or less), UL / CSA: 10
Insulation Resistance (MΩ) 100 or more (DC500V)
Number of Poles 4
Operating Ambient Temperature (°C) -40 to +100
Length (mm) Wire stripping length: 5 ± 1
M Code 08594941
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2022
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Printed circuit board terminal block ideal for control equipment interface.
Terminal block for miniaturization of control equipment.
The connection terminal screw has a finger protection structure.
Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours.
Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board.
Compliant with VDE / IEC standards.
UL standard certified products are standard products.
For printed circuit boards
Feature
A printed circuit board for printed circuit boards suitable for control equipment interfaces.
A terminal block corresponding to miniaturization of control equipment.
Connected terminal screw portion is a finger protect structure.
Direct wires can be connected directly with a crimp pin without a crimp terminal.
Adoption of a unique wire crimp structure that does not have a direct force on the substrate soldering area.
Compliance with VDE/IEC standard.
UL standard certified products are standard products.
Use
For printed circuit boards
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan