OMRON Multiple I/O Terminal Digital I/O Unit GT1-OD32ML-1 1pc
Rp6.499.900
Persediaan
Spesifikasi Produk
| Model Number | GT1-OD32ML-1 |
|---|---|
| Unit | 1pc |
| Type of Insulation | Photocoupler insulation |
| types | Multi-point connector type |
| Included Accessories | I / O unit connection cable (40mm) |
| Current Consumption (mA) | (I / O interface) 65 or less, (in unit) 11 or less |
| Display | Output / LED display (yellow) |
| Common Specifications | Internal I / O common wire processing / PNP compatible ((-) common) |
| Type of Terminal Fitting (mm) | DIN 35 rail mounting |
| Strength (N) | Mounting/100 in each direction (10N or more in rail direction) Terminal/Pulling strength 100 |
| Type | 32 digital inputs |
| Control | Fujitsu connector |
| Ambient Humidity (% RH) | When using: 25-85 (however, no freezing or condensation) |
| Rated Output Current (A) | 0.5 / point (total external load current must not exceed 4A) |
| Current (mA) | Leakage current / 0.1 or less |
| Storage Temperature (°C) | -25 to +65 |
| Power Supply Voltage (V) | DC20.4 to 26.4(DC24V -15 to +10%) |
| Operating Ambient Temperature (°C) | -10 to +55 (with no icing or condensation) |
| Voltage (V) | Residual voltage / 1.2 or less |
| Noise resistance | Compliant with IEC61000-4-4 2kV (power line) |
| Shock Resistance (m/s2) | 200 |
| Screw Tightening Torque (N m) | 0.3 to 0.5 |
| M Code | 46386112 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2022 |
| Terakhir Diperbaharui | 04 April 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan