OMRON Din Style Connector (Twin Contact Type) XC5 XC5B-3031-3 1pc

#Nomor SKU S032043068
Wishlist
Rp66.900
Persediaan

Spesifikasi Produk

Model Number XC5B-3031-3
Unit 1pc
Contact Resistance (miliΩ) 20 or less (20mV or less, 100mA or less)
Operating Temperature Range (°C) -55 to 125 (no freezing at low temperatures)
Total Insertion Force (N) Number of poles x 0.59 or less
Type Double row type socket DIN style compatible product
Operating Temperature Range (°С) -55~+125 (no freezing at low temperatures)
Dimension A (mm) 51.6
Dimension B (mm) 41.8
Dimension C (mm) 35.56
Terminal Shape DIP straight terminal
Rated Voltage (V) AC300
Rated Current (A) 2
Insulation Resistance (MΩ) 106 or more (at 100 VDC)
Dimensions d (mm) 46.82
Dimension E (mm) 39.8
Contact Material (Contact part) Phosphor bronze / nickel base gold plating (0.15 μm), (Terminal part) Phosphor bronze / nickel base tin plating (2 μm)
Material (Housing) PBT resin with glass (UL94 V-0) / gray
Number of Poles 30
Withstand Voltage (V/minute) AC 1000 (leakage current 1mA or less)
M Code 39102147
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan