OMRON All Metal & Long Distance Type E2V-X E2V-X8C1-5M 1pc

#Nomor SKU S032006544
Wishlist
Rp4.699.900
Persediaan

Spesifikasi Produk

Model Number E2V-X8C1-5M
Unit 1pc
Protection Class IEC standard IP67
Head Shape Circle
Sensor Shape Cylindrical shape
Detection Distance (mm) 8
Detection Target Magnetic metal, non-magnetic metal
Shield Shape Shield
M Code 46441604
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 June 2022
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A function that does not detect aluminum chips is secured, and the distance of aluminum workpieces is increased.
In addition, the same detection distance is realized with iron, and it is the proximity sensor that can be separated from the workpiece most in both materials.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan