OMRON 2-Circuit Limit Switches WL-N/WLG Series WLGCA2-LDS Spatter Countermeasure Type 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | WLGCA2-LDS |
|---|---|
| Unit | 1pc |
| Allowable Operating Speed (mm-m/s) | 1 to 1 (for WLCA2) |
| Protection Class | IP67 |
| Rated Frequency (Hz) | 50/60 |
| Rated Insulation Voltage (V) | (Ui) 250 (EN60947-5-1) |
| Return Force (N) | Reference value RF (minimum) : 1.47 |
| Shock Resistance (m/s²) | Up to 1000 |
| Short Circuit Protection Device (A) | 10 fuse gG or gI (IEC269) |
| Switch | General built-in switch 1a1b contact type |
| Allowable Operation Frequency (times/minute) | Mechanical: 120 |
| Built-in Switch | General form |
| Head specifications | (One side operation) x, (Head mounting) Possible in 4 directions |
| Rated Sealed Thermal Current (A) | 10, 0.5 (EN60947-5-1) |
| Electrical Durability (times) | 750K or more |
| Conditional Short Circuit Current (A) | 100 (EN60947-5-1) |
| Energizing Current (A) | 10 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Mechanical Durability (times) | 15 million or more |
| Operating Force OF (N) | Up to 13.34 |
| Operating Ambient Temperature (°C) | -10-80 (no icing) |
| M Code | 35459986 |
| Berat (Kg) | 9.2 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 02 March 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan