OMRON 2-Circuit Limit Switches WL-N/WLG Series WLG2-LEAS Spatter Countermeasure Type 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | WLG2-LEAS |
|---|---|
| Unit | 1pc |
| Allowable Operating Speed (mm-m/s) | 1-1 (for WLCA2) |
| Protection Class | IP67 |
| Rated Frequency (Hz) | 50/60 |
| Rated Insulation Voltage (V) | (Ui)250(EN60947-5-1) |
| Return Force (N) | Reference value RF (minimum) : 0.98 |
| Shock Resistance (m/s²) | Up to 1000 |
| Short Circuit Protection Device (A) | 10 fuse gG or gI (IEC269) |
| Switch | General built-in switch 1a1b contact type |
| Allowable Operation Frequency (times/minute) | Mechanical: 120; Electrical: 30 |
| Built-in Switch | General form |
| Electrical Durability (times) | 500K or more |
| Energizing Current (A) | 10 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Mechanical Durability (times) | 10million or more |
| Operating Force OF (N) | Up to 9.81 |
| Operating Ambient Temperature (°C) | -10-80 (no icing) |
| M Code | 04030557 |
| Berat (Kg) | 9.2 |
| Tanggal Produk Terdaftar | 27 June 2022 |
| Terakhir Diperbaharui | 20 October 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan