Chenying CV Type Distributor Of One Way Circulation Progressive Feeders CV-10 1unit
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | CV-10 |
|---|---|
| Unit | 1unit |
| Outlet number | 10 |
| Inlet Bore | Ø6(M10xP1.0) |
| Outlet Bore | Ø4(M8xP1.0 |
| Size L (mm) | 90 |
| Discharge Volume (cc) | 0.18 |
| Operation Pressure Range Grease (kgf/cm²) | 15-150 |
| Operation Pressure Range Oil (kgf/cm²) | 5-30 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 24 June 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Features:- Fixed amount of oil feeding that can supply the oil equally to each lubricating point. The discharge volume of each outlet is 0.18 cc/stroke.
- The discharge outlets can be combined together for large volume upon the request. The discharge outlets only can be combined by Chen Ying technicians. CV progressive feeders might not be able to work functionally if the outlets are blocked improperly.
- Each piston of CV type progressive feeders cannot deliver its lubricant until the preceding one has discharged.
- Each CV progressive feeder has an indicator sensor that can be easily seen if the operation is normal. A sensor switch or proximity switch that would send the signal during the operation or interval time can be assembled with the CV progressive feeder upon request.
- CV progressive feeders can be used for grease or oil and work with grease lubricators, resistance type and circulating type lubricators.
- The operation pressure range is 15 kgf/crri to 150 kgf/crri when using grease. The operation pressure range is 5 kgf/crri to 30 kgf/cni when using oil.
- The viscosity range of grease is NLGI grades 0 — 2. The viscosity range of oil is 32 —220 cSt @40°C. Please specify for oil use or grease use while ordering.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan