Hibiscus (Landart) Spray Sheet Joint Type Symbol HS-200JS 1set

Rp799.900
Persediaan

Spesifikasi Produk

Model Number HS-200JS
Unit 1set
Dimensions (WxH) (mm) 140 to 300x290
Character Height (mm) 200
M Code 70822028
Berat (Kg) 2.1
Tanggal Produk Terdaftar 17 June 2022
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stencil sheet that allows you to mark characters neatly. Since it bends flexibly, it can be used even on curved surfaces. Made of polyethylene that is easy to process and resistant to solvents.
Easy marking of letters and symbols used during construction and surveying
Warning
Apply strippable paint spray (stripping agent) before use to remove the paint cleanly.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan