R+W Coupling Bellows BK7 Series (Kopler) BK7/300 1pc

#Nomor SKU S031948883
Wishlist
Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number BK7/300
Unit 1pc
Rated Torque (N m) 300
Overall Length (A¯²) (mm) 84|98
Inside Diameter Possible From Ø to Ø H7 (D1) (mm) 30-60
Outside Diameter (B) (mm) 110
Moment of Inertia (Jges.) (10¯³kgm²) 6.5|8.9
Torsional Stiffness (10³ N m/rad) 450|350
Axial ± (Max.) (mm) 2.5|3.5
Lateral ± (Max.) (mm) 0.25|0.3
Angular ± (Max.) (degree) 1|1.5
Axial Spring Stiffness (Ca) (N/mm) 105|71
Lateral Spring Stiffness (Cr) (N/mm) 3750|1050
Fastening Screw (E) (ISO 4762) M12
Tightening Torque of The Fastening Screw (N m) 120
Distance Between Centerlines (F) (mm) 39
Distance (G) (mm) 13
Mounting Length (C1) (mm) 43
Fit Length (C2) (mm) 45
Shaft Diameter From Ø to Ø h7 (D2) (mm) 38-60
Hub Material Steel
Berat (Kg) 4.0
Tanggal Produk Terdaftar 09 June 2022
Terakhir Diperbaharui 26 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
On one side with a single radial clamping screw ISO 4762.
On one side an expanding shaft with tapered clamping element.
Temperature range: -30° C to +100° C (-22° F to +212° F)
Backlash: Absolutely backlash-free due to frictional clamp connection.
Service life: These couplings have an infinite life and are maintenance-free if the technical ratings are not exceeded.
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm
Material:
Bellows made of highly flexible high-grade stainless steel
Hub material: see table
Expanding hub and cone (steel)
Brief overload: Acceptable up to 1.5 times the value specified.
Speeds: Up to 10,000 rpm, over 10,000 rpm available with a finely balanced version.
Custom designs: Custom designs with varied tolerances, keyways, non-standard material, bellows and ATEX designs are available upon request.
Properties of Bellows Coupling model BK7:
compact design, conserves space while saving cost
easy mounting
low moment of inertia
backlash-free and torsionally rigid
compensation for misalignment

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan