Audio Technica Lifestyle Earphones ATH-CKD3C 1unit
Rp469.900
Persediaan
Spesifikasi Produk
| Model Number | ATH-CKD3C |
|---|---|
| Unit | 1unit |
| Drive Diameter (mm) | 9.8 |
| Type | Dynamic |
| Output Sound Level (dB/mW) | 102 |
| Frequency Response (Hz) | 5-24000 |
| Maximum Input Power (mW) | 200 |
| Impedance (ohm) | 16 |
| Plug | USB Type-C |
| Cord Length (m) | 1.2 (Y type) |
| Ear Plugs | XS/S/M/L |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 08 June 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ATH-CKD3C In - Ear Headphones with USB Type C Connector
Enjoy high-quality audio from calls, music, movies, and games with the convenience of a built-in USB Type-CTM.
Simply plug the headphones directly into your smart phone for instant usability - with no need for complicated setup or charging.
The in-line mic and controls also make operation easy.
The ATH-CKD3 range of headphones take after the same acoustic design as the popular ATH-CKR30is and ATH-CKR30BT headphones – with approximately 1 million* headphones shipped worldwide – ensuring high-quality audio in any application.
The ATH-CKD3C in-ear headphones also come with a built-in digital-to-analogue converter for quick and easy use with a Windows PC, MAC or smartphone.
Enjoy high-quality audio from calls, music, movies, and games with the convenience of a built-in USB Type-CTM.
Simply plug the headphones directly into your smart phone for instant usability - with no need for complicated setup or charging.
The in-line mic and controls also make operation easy.
The ATH-CKD3 range of headphones take after the same acoustic design as the popular ATH-CKR30is and ATH-CKR30BT headphones – with approximately 1 million* headphones shipped worldwide – ensuring high-quality audio in any application.
The ATH-CKD3C in-ear headphones also come with a built-in digital-to-analogue converter for quick and easy use with a Windows PC, MAC or smartphone.
Feature
The number of digital devices are increasing an becoming more and more popularCan be connected to Android smartphones / Android tablets / Mac PCs / PCs equipped with Type-C terminals
Listen with clear and high-quality sound
High-performance 9.8mm drivers for rich, wide-range sound reproduction
Make teleworking comfortable
In-line control with mic ideal for video conference and business chats
Excellent wearing comfort, with reduced sound leakage
”Canal-type” earphones with high sound isolation
The compact housings are designed to provide a comfortable fit for ears of all sizes
Operates with in-line control
In-line control with mic for answering/ending calls, controlling music & video playback and volume control
Plug in directly for convenient use
Can be connected to USB-C without a conversion adapter
No need to worry about latency when enjoying music or video
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan