Audio Technica Gaming Headset GL3 White 45mm 1unit
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | GL3 |
|---|---|
| Unit | 1unit |
| Color | White |
| Drive Diameter (mm) | 45 |
| Type | Closed-back Dynamic |
| Frequency Response (Hz) | 10 to 35000 |
| Sensitivity (dB/mW) | 98 |
| Impedance (ohm) | 45 |
| Cable - Detachable | Detachable cable (1.2m (3.9ft)/3.5mm (1/8inch) gold-plated stereo mini-plug/4 pole); Detachable cable for PC (3.0m (9.8ft)/3.5mm (1/8inch) gold-platedstereo mini-plug/3 pole x2) |
| Microphone Type | Electret condenser |
| Microphone Sensitivity (dB) | ‐43 (1 V/Pa, at 1 kHz) |
| Microphone Frequency Response (Hz) | 30 to 20,000 |
| Microphone Polar Pattern | Hypercardioid |
| Accessories Included | Detachable microphone with windscreen, detachable cable (1.2m (3.9ft)/3.5mm (1/8inch) gold-plated stereo mini-plug/4 pole), detachable cable for PC (3.0m (9.8ft)/3.5mm (1/8inch) gold-plated stereo mini-plug/3 pole x2) |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 08 June 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ATH-GL3
The ATH-GL3 high-fidelity gaming headset offers a pure sound quality like no other. Inspired by the elemental power of earth, the grounded, closed-back design of the headphones make you hear and feel every moment of a game. The lightweight, wired gaming headset comes equipped with a detachable boom microphone, and built-in volume control and mute switch for convenient control. Compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other devices, the ATH-GL3 is the ultimate gaming headset, delivering an immersive experience.
Take your gaming experience to the next level with the ATH-GL3. Inspired by the elemental power of earth, the over-ear gaming headset provides excellent sound isolation. Its 45 mm drivers offer high-resolution audio and superior detail. Equipped with a flexible, detachable high-fidelity gaming microphone and weighing less than 230 grams, the lightweight headset provides crystal-clear communication and allows gamers to stream comfortably for hours on end.
Volume control dial and mute switch are conveniently located on the left earcup for easy control of the incoming sound and the microphone. The wired headset comes with two cables: a 3.0 m (9.8') cable with 3.5 mm (1/8") mic and headphone plugs for connecting to computers, and a 1.2 m (3.9') cable with a 3.5 mm (1/8") TRRS plug for connecting to PS5, Xbox Series X, and other gaming consoles.
Users can easily detach the earpads and headband for easy replacement. This wired headset is compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other devices with a standard 3.5 mm TRRS headset connector or with a separate mic input and headphone output.
If you’re looking for the best gaming headset with a professional quality microphone, the Audio-Technica ATH-GL3 is the perfect headset for you.
The ATH-GL3 high-fidelity gaming headset offers a pure sound quality like no other. Inspired by the elemental power of earth, the grounded, closed-back design of the headphones make you hear and feel every moment of a game. The lightweight, wired gaming headset comes equipped with a detachable boom microphone, and built-in volume control and mute switch for convenient control. Compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other devices, the ATH-GL3 is the ultimate gaming headset, delivering an immersive experience.
Take your gaming experience to the next level with the ATH-GL3. Inspired by the elemental power of earth, the over-ear gaming headset provides excellent sound isolation. Its 45 mm drivers offer high-resolution audio and superior detail. Equipped with a flexible, detachable high-fidelity gaming microphone and weighing less than 230 grams, the lightweight headset provides crystal-clear communication and allows gamers to stream comfortably for hours on end.
Volume control dial and mute switch are conveniently located on the left earcup for easy control of the incoming sound and the microphone. The wired headset comes with two cables: a 3.0 m (9.8') cable with 3.5 mm (1/8") mic and headphone plugs for connecting to computers, and a 1.2 m (3.9') cable with a 3.5 mm (1/8") TRRS plug for connecting to PS5, Xbox Series X, and other gaming consoles.
Users can easily detach the earpads and headband for easy replacement. This wired headset is compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other devices with a standard 3.5 mm TRRS headset connector or with a separate mic input and headphone output.
If you’re looking for the best gaming headset with a professional quality microphone, the Audio-Technica ATH-GL3 is the perfect headset for you.
Feature
Closed-back headset provides excellent sound isolation for a truly immersive gaming experienceLarge-diameter 45 mm drivers deliver high-resolution audio with exquisite detail
Incredibly lightweight headset (less than 230 grams) offers long hours of comfortable gaming
State-of-the-art, flexible (and detachable) boom microphone, with highly directional pickup, provides crystal-clear in-game voice communication
Volume control dial and mute switch are built into the left earcup for convenient control of the microphone
Two detachable cables: 3.0 m (9.8ft) cable with 3.5 mm (1/8inch) mic and headphone plugs for computers; 1.2 m (3.9') cable with a 3.5 mm (1/8inch) TRRS plug for PS5, Xbox Series X, and other gaming consoles
Earpads and headpad detach for easy replacement
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan