HCP Pump Submersible Large Volume L Series (Pompa Celup Limbah) L-405A Flange L2F4-165-190 220V 1unit

#Nomor SKU S031901789
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number L-405A
Unit 1unit
Power (kW) 0.4
Power (HP) 0.5
Voltage (V) 220
Dischagre (Inch)
Phase 1
Number of Pole 2
Head (m) 0.8-2.1
Capacity (L/minute) 800-600
Berat (Kg) 50.0
Tanggal Produk Terdaftar 31 May 2022
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Large flow capacities achieved with almost no vibration, or noise, by use of the axial and mix flow design.
-HIGH-QUALITY BRONZE : Widely acclaimed for its ability to withstand corrosion, even to the erosion of sea water and brine and is proved to be able to substantially extend time to service,used on the Upper Cover, Bearing Bracket, & M. Seal Bracket of our pumps. (L-200/250/300A only)
-POWER-SAVING & HIGH-EFFICIENCY ALBC3 (Aluminum Bronze) IMPELLER : Utilizes wear-resistant and anti-corrosion ALBC3 (Aluminum Bronze) Impeller, the same material as the propellers of boats and vessels.
-Robust construction and compact design with a dry motor, double mechanical seals and impeller flow guide vane for high efficiency.
-Pump manufactured with heavy duty housing, cable leads are isolated by hardened epoxy for water proofing, and double mechanical seals.
-High solids, epoxy coating prolongs metals from corrosion and oxidization.
-L Series are equipped with Sacrificial Anode. Sacrificial Anode are create from a metal alloy with a more negative electrochemical potential. Sacrificial Anode are highly active metals, that are used to prevent pump material surface from corroding.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan