HCP Pump Submersible Stainless Steel SA Series (Pompa Celup Limbah) 80SA22.2 Elbow ESB3-130K 220V 1unit

#Nomor SKU S031901499
Wishlist
Rp44.999.900
Persediaan

Spesifikasi Produk

Model Number 80SA22.2
Unit 1unit
Power (kW) 2.2
Power (HP) 3
Voltage (V) 220
Dischagre (Inch) 3
Phase 1
Number of Pole 2
Head (m) 5
Capacity (L/minute) 990-10
Berat (Kg) 50.0
Tanggal Produk Terdaftar 31 May 2022
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Precision casting with the use of an advanced stainless investment casting method, produces the highest quality with a smooth surface finish.
-Standard accessories include : cable with an epoxy resin sealed water-resistant cable base, Auto-cut motor protector, dual mechanical seals and lip seal design.
-Chemically protected Viton O-rings to handle acidic and corrosive fluids.
-Pump hydraulic body made of corrosion resistant SUS316/SCS14 stainless steel material, to handle low pH value chemical media and/or seawater applications.
-Austenitic Stainless Steel(SUS300 series)is used in SF/SA series. SUS316/SCS14 is better than SUS304/SCS13 in water application of light acid-base.
-pH2~10 (As reference at operating temperature range 0 - 40°C)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan