HCP Pump Submersible Dewatering IC Series (Pompa Celup) IC-68 Flange LKF6-240x127 PT/NPT 380V 1unit
Rp67.999.900
Persediaan
Spesifikasi Produk
| Model Number | IC-68 |
|---|---|
| Unit | 1unit |
| Power (kW) | 5.5 |
| Power (HP) | 7.5 |
| Voltage (V) | 380 |
| Dischagre (Inch) | 6 |
| Phase | 3 |
| Number of Pole | 2 |
| Head (m) | 2 |
| Capacity (L/minute) | 2290-200 |
| Berat (Kg) | 50.0 |
| Tanggal Produk Terdaftar | 31 May 2022 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Feature
-The internal casting is treated with High solids Epoxy coating, which can improve the anti-corrosion and extend the product lifetime.-Standard design, incorporating a dry motor with thermal Auto-cut Protector that prevents the motor from over heating. Equipped with a cast iron motor frame for a faster heat dissipation. As well as an abrasion resistant mechanical seal and an additional oil seal.
-Water cooled motor to ensure a long life in continuous and intermittent operation, with high efficiency and energy savings.
-An exceptional High-lift and suction impeller design, which allows for dewatering of underground or circulating water applications.
-For above or below surface water applications; the IC pump strainer can be easily removed and replaced with a check valve, which allows for dewatering up to max. 8m deep of underground water and water circulation applications. (W–Well Type)
-New casing cover, with metric thread bolt hole that is easier for valve and adapter connection.
-The chrome steel impeller has been adopted for IC-32B~610, with hardness of HRC 25~30; better anti-corrosion, and extended product lifetime.
-High solids Epoxy coating prolong metals from corrosion and oxidization.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/HCP%20Pump%20Submersible%20Dewatering%20IC%20Series%20(Pompa%20Celup)%20IC-68%20Flange%20LKF6-240x127%20PT%2FNPT%20380V%201unit/ccS031901444-1.jpg)