HCP Pump Submersible for Waste Water with Cutter AFC Series 2 Pole (Pompa Celup Limbah) 80AFC25.5 Elbow EB3-150A 380V 1unit
Rp50.999.900
Persediaan
Spesifikasi Produk
| Model Number | 80AFC25.5 |
|---|---|
| Unit | 1unit |
| Power (kW) | 5.5 |
| Power (HP) | 7.5 |
| Voltage (V) | 380 |
| Dischagre (Inch) | 3 |
| Phase | 3 |
| Number of Pole | 2 |
| Head (m) | 10 |
| Capacity (L/minute) | 1400-100 |
| Berat (Kg) | 50.0 |
| Tanggal Produk Terdaftar | 31 May 2022 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Feature
-Has won 30th Taiwan Excellence Award! -Tungsten carbide edged impeller is perfect for pumping sewage and breaking / tearing debris.
-Standard accessories include : cable with an epoxy resin sealed water-resistant cable base, Auto-cut motor protector, double mechanical seals and oil seal design.
-Standard accessories include : cable with an epoxy resin sealed water-resistant cable base, Auto-cut motor protector, double mechanical seals and oil seal design.
-Casted iron body pump with 100-150μm high solids epoxy coating.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/HCP%20Pump%20Submersible%20for%20Waste%20Water%20with%20Cutter%20AFC%20Series%202%20Pole%20(Pompa%20Celup%20Limbah)%2080AFC25_5%20Elbow%20EB3-150A%20380V%201unit/quS031900966-1.jpg)