HCP Pump Submersible for Waste Water AN Series (Pompa Celup Limbah) AN-32F Elbow EB3-130 220V 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | AN-32F |
|---|---|
| Unit | 1unit |
| Power (kW) | 1.5 |
| Power (HP) | 2 |
| Voltage (V) | 220 |
| Dischagre (Inch) | 3 |
| Phase | 1 |
| Number of Pole | 2 |
| Head (m) | 2.9-19 |
| Capacity (L/minute) | 870-10 |
| Berat (Kg) | 47.7 |
| Tanggal Produk Terdaftar | 31 May 2022 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Feature
-A precision manufacture assembling lines, complimented with a synthetic production test to ensure each IP68 motor with highest level of final pump quality.-Standard accessories include : cable with an epoxy resin sealed water-resistant cable base, Auto-cut motor protector, double mechanical seals and lip seal design.
-Oil Elevation Disk design in the oil chamber to ensure the mechanical seals lubrication and to extend the service life of pump.
-Lightweight, portable and durable for wide range of uses.
-A-05A is a practical pump, with a low temperature, oil filled motor and single mechanical seal design (CA/CE).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/HCP%20Pump%20Submersible%20for%20Waste%20Water%20AN%20Series%20(Pompa%20Celup%20Limbah)%20AN-32F%20Elbow%20EB3-130%20220V%201unit/rmS031899994-1.jpg)